B-Line (Eaton) B52 Painted Green Channel | Graybar Store
     
B-Line (Eaton) - B52 Painted Green Channel
+ / - Hover over image to Zoom
Other Views

    B52 Painted Green Channel

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Material Cold Formed Low Carbon Steel
    • Gauge 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Channel Gauge
    Additional Features
    Length
    Color / Finish
    Width (Inches)
    Slot Size
    Price
    B52S-120GRN
    96047099
    1-5/8 x 13/16
    12
    4 In Center Spacing
    10 Ft
    DURA GREEN
    1-5/8 In
    3 In L. X 13/32 In W.
    $131.7310 Ft / Length
    SKU
    96047099
    Channel Dimensions (Inches)
    1-5/8 x 13/16
    Channel Gauge
    12
    Additional Features
    4 In Center Spacing
    Length
    10 Ft
    Color / Finish
    DURA GREEN
    Width (Inches)
    1-5/8 In
    Slot Size
    3 In L. X 13/32 In W.
    $131.7310 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B52-240 GRN
    88036450
    1-5/8 x 13/16
    20 Ft
    DURA GREEN
    1-5/8 In
    $263.4520 Ft / Length
    SKU
    88036450
    Channel Dimensions (Inches)
    1-5/8 x 13/16
    Channel Gauge
    Additional Features
    Length
    20 Ft
    Color / Finish
    DURA GREEN
    Width (Inches)
    1-5/8 In
    Slot Size
    $263.4520 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B52-120 GRN
    88036447
    1-5/8 x 13/16
    10 Ft
    DURA GREEN
    1-5/8 In
    $131.7310 Ft / Length
    SKU
    88036447
    Channel Dimensions (Inches)
    1-5/8 x 13/16
    Channel Gauge
    Additional Features
    Length
    10 Ft
    Color / Finish
    DURA GREEN
    Width (Inches)
    1-5/8 In
    Slot Size
    $131.7310 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock