B-Line (Eaton) B52-120 GLV B52 Galvanized Channel | Graybar Store
     
B-Line (Eaton) - B52 Galvanized Channel - B52-120 GLV
+ / - Hover over image to Zoom
Other Views

    B52 Galvanized Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52-120 GLV
    SKU: 88036446
    $28.89
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:10 ft.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52-120 GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    Product Overview:
    CHANNEL, 13/16-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GALVANIZED
    CHANNEL, 13/16-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GALVANIZED