B-Line (Eaton) B496-1ZN Zinc-Plated Adjustable Corner Angle, 2-Hole | Graybar Store
     
B-Line (Eaton) - Zinc-Plated Adjustable Corner Angle, 2-Hole - B496-1ZN
+ / - Hover over image to Zoom
Other Views

    Zinc-Plated Adjustable Corner Angle, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B496-1ZN
    SKU: 88036412
    $22.07
    Checking Pricing
         
    Additional Features:Slot Size 2-9/16 In Length X 9/16 In Width, Weight 58 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:1-7/8 In Width X 4-7/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B496-1ZN
    • Size 1-7/8 In Width X 4-7/8 In Height
    • UNSPSC 39121311
    • Additional Features Slot Size 2-9/16 In Length X 9/16 In Width, Weight 58 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B496-1ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Hole Adjustable Corner Angle, Zinc Plated