B-Line (Eaton) B494-18ZN Zinc-Plated Single Braced Bracket, 18 in. | Graybar Store
     
B-Line (Eaton) - Zinc-Plated Single Braced Bracket, 18 in. - B494-18ZN
+ / - Hover over image to Zoom
Other Views

    Zinc-Plated Single Braced Bracket, 18 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B494-18ZN
    SKU: 97193041
    $320.22
    Checking Pricing
         
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 1000 Lb, Weight 479 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:18 In Length X 8-3/4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B494-18ZN
    • Size 18 In Length X 8-3/4 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 1000 Lb, Weight 479 Lb per 100
    Product Overview:
    Braced Single Bracket, 18-In., Zinc Plated