B-Line (Eaton) B477ZN Light Duty Trolley Assembly, 2 Bearing | Graybar Store
     
B-Line (Eaton) - Light Duty Trolley Assembly, 2 Bearing - B477ZN
+ / - Hover over image to Zoom
Other Views

    Light Duty Trolley Assembly, 2 Bearing

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B477ZN
    SKU: 88036391
    $44.89
    Checking Pricing
         
    Additional Features:Load Capacity 50 Lb, Weight 30 Lb per 100
    Color / Finish:ZINC PLATED
    Size:1-1/4 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B477ZN
    • Size 1-1/4 In Length
    • UNSPSC 39121311
    • Additional Features Load Capacity 50 Lb, Weight 30 Lb per 100
    • Color / Finish ZINC PLATED
    • Materials 12 Gauge Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B477ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Bearing Light Duty Trolley Assembly, Zinc Plated
    TWO BEARING LIGHT DUTY TROLLEY ASSEMBLY, ZINC PLATED