Rutherford Controls (Dormakaba USA) B4704-32D Hardware, 1-1/4 (W) x 4-7/8 (H) in | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 1-1/4 (W) x 4-7/8 (H) in - B4704-32D
+ / - Hover over image to Zoom
Other Views

    Hardware, 1-1/4 (W) x 4-7/8 (H) in

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: B4704-32D
    SKU: 25073894
    $15.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:1-1/4 (W) x 4-7/8 (H) in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # B4704-32D
    • Size 1-1/4 (W) x 4-7/8 (H) in
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Mounting Hardware Included, 1-1/4 (W) x 4-7/8 (H) in