B-Line (Eaton) B465ZN HID Fixture Hanger, 2-1/8 in. W x 3-3/4 in. H, Load 250 lbs., Zinc Plate | Graybar Store
     
B-Line (Eaton) - HID Fixture Hanger, 2-1/8 in. W x 3-3/4 in. H, Load 250 lbs., Zinc Plate - B465ZN
+ / - Hover over image to Zoom
Other Views

    HID Fixture Hanger, 2-1/8 in. W x 3-3/4 in. H, Load 250 lbs., Zinc Plate

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B465ZN
    SKU: 88036380
    $127.84
    Checking Pricing
         
    Mount Type:Channel Mount
    Size:2-1/8 In Width X 3-3/4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B465ZN
    • Size 2-1/8 In Width X 3-3/4 In Height
    • UNSPSC 39121701
    • Materials Low Carbon Steel
    Product Overview:
    H.I.D. FIXTURE HANGER, ZINC PLATED