B-Line (Eaton) B441-22ASS6 Beam Clamp | Graybar Store
B-Line (Eaton) - Beam Clamp - B441-22ASS6
+ / - Hover over image to Zoom
Other Views

    Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B441-22ASS6
    SKU: 25648831
    $91.18
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 316
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B441-22ASS6
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Beam Clamp
    • UNSPSC 30101804
    Product Overview:
    Beam Clamp, For 1 5/8-In. X 1 5/8-In. Back To Back Channel, Stainless Steel 316
    3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100