B-Line (Eaton) B42SH-120GLV B42SHGALV10 | Graybar Store
B-Line (Eaton) - B42SHGALV10 - B42SH-120GLV
+ / - Hover over image to Zoom
Other Views

    B42SHGALV10

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B42SH-120GLV
    SKU: 88036300
    $141.93
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1 in. H
    Length:10 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B42SH-120GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1 in. H
    • Length 10 ft. L
    Product Overview:
    CHANNEL, 1-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.