B-Line (Eaton) B422-3/4HDG Hot Dipped Galvanized Right Angle Clamp, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Hot Dipped Galvanized Right Angle Clamp, 3/4 in. - B422-3/4HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized Right Angle Clamp, 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B422-3/4HDG
    SKU: 25169521
    $24.92
    Checking Pricing
         
    Additional Features:2-3/8 In Length, Load Capacity 300 Lb (Vertical Pull), Weight 39 Lb per 100
    Color / Finish:HOT-DIPPED GALVANIZED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B422-3/4HDG
    • UNSPSC 30101804
    • Additional Features 2-3/8 In Length, Load Capacity 300 Lb (Vertical Pull), Weight 39 Lb per 100
    Product Overview:
    Right Angle Clamp, 3/4-In., Hot Dip Galvanized
    RIGHT ANGLE CLAMP, 3/4-IN., HOT DIP GALVANIZED