B-Line (Eaton) B42-240SS4 B42 Steel Back to Back Channel, 10 Ft. | Graybar Store
     
B-Line (Eaton) - B42 Steel Back to Back Channel, 10 Ft. - B42-240SS4
+ / - Hover over image to Zoom
Other Views

    B42 Steel Back to Back Channel, 10 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B42-240SS4
    SKU: 25169525
    $672.13
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 304
    Length:20 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B42-240SS4
    • UNSPSC 30101805
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    • Gauge 12
    Product Overview:
    Channel, 1-In. X 1 5/8-In., 12 Ga., 240-In. (20 Ft), Stainless Steel 304
    CHANNEL, 1-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), STAINLESS STEEL 304