B-Line (Eaton) B409-18HDG Singel Channel Bracket, 18 in. | Graybar Store
     
B-Line (Eaton) - Singel Channel Bracket, 18 in. - B409-18HDG
+ / - Hover over image to Zoom
Other Views

    Singel Channel Bracket, 18 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B409-18HDG
    SKU: 25169666
    $274.03
    Checking Pricing
         
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 640 Lb, Weight 347 Lb per 100
    Color / Finish:HOT-DIPPED GALVANIZED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:18 In Length X 4-5/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B409-18HDG
    • Size 18 In Length X 4-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 640 Lb, Weight 347 Lb per 100
    Product Overview:
    Single Channel Bracket, 18-In., Hot Dip Galvanized