B-Line (Eaton) B409-12HDG Strut Fitting, Cantilever Bracket, Steel, 2 x 7/32 x 4-5/8 in, 9/16 in. Dia., 12 in. Channel, 12 AWG AWG, 7/32 in D | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Cantilever Bracket, Steel, 2 x 7/32 x 4-5/8 in, 9/16 in. Dia., 12 in. Channel, 12 AWG AWG, 7/32 in D - B409-12HDG
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Cantilever Bracket, Steel, 2 x 7/32 x 4-5/8 in, 9/16 in. Dia., 12 in. Channel, 12 AWG AWG, 7/32 in D

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B409-12HDG
    SKU: 25169662
    $23,252.47
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Safety Factor of 2.5
    Channel Dimensions (Inches):24 in. W x 12 in. L
    Channel Gauge:12 AWG
    Use With:B22 Channel
    Weight:232 lb per Carton
    Fitting Type:Cantilever Bracket
    Dimensions:2 x 7/32 x 4-5/8 in.
    Hole Diameter (Inches):9/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B409-12HDG
    • Dimensions 2 x 7/32 x 4-5/8 in.
    • UNSPSC 39121311
    • Additional Features Safety Factor of 2.5
    • Channel Dimensions (Inches) 24 in. W x 12 in. L
    • Channel Gauge 12 AWG
    • Fitting Type Cantilever Bracket
    • Hole Diameter (Inches) 9/16 in.
    • Weight 232 lb per Carton
    • Material Steel
    • Use With B22 Channel
    • SKU Spec Sheet
      B409-12HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CANTILEVER BRACKET, 6 & 9 TRAY WIDTH, 12 LENGTH, HOT DIP GALVANIZED