B-Line (Eaton) B393-1AL Wiring Stud, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Wiring Stud, 1/2 in. - B393-1AL
+ / - Hover over image to Zoom
Other Views

    Wiring Stud, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B393-1AL
    SKU: 88036145
    $4,746.12
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Weight 6 lb. per 100
    Color / Finish:CAST Aluminum
    Material:Cast Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B393-1AL
    • UNSPSC 39121311
    • Additional Features Weight 6 lb. per 100
    • Color / Finish CAST Aluminum
    Product Overview:
    Wiring Stud, 1/2-In. Pipe Threads, Cast Aluminum
    WIRING STUD, 1/2-IN. PIPE THREADS, CAST ALUMINUM