Thomas and Betts B37D20G 3G WP BOX 7 HOLE 3/4 HUB | Graybar Store
     
Thomas and Betts - 3G WP BOX 7 HOLE 3/4 HUB - B37D20G
+ / - Hover over image to Zoom
Other Views

    3G WP BOX 7 HOLE 3/4 HUB

    Manufacturer: Thomas and Betts
    Manufacturer #: B37D20G
    SKU: 25806399
    $74.19
    Checking Pricing
         
    Capacity (Cubic Inch):54.8 cu. in.
    Color:Silver
    Hub Size (Inches):3/4 in.
    No. of Gangs:3-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B37D20G
    • Color Silver
    • UNSPSC 39121305
    • Capacity (Cubic Inch) 54.8 cu. in.
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Three Gang Deep Universal Weatherproof Box, 54.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 7 Outlets with 3 on Top and Bottom and 1 on Back