B-Line (Eaton) B374GRN Green Corner Angle, 3-Hole | Graybar Store
     
B-Line (Eaton) - Green Corner Angle, 3-Hole - B374GRN
+ / - Hover over image to Zoom
Other Views

    Green Corner Angle, 3-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B374GRN
    SKU: 88036098
    $40.34
    Checking Pricing
         
    Additional Features:Weight 56 Lb per 100
    Color / Finish:DURA GREEN
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:2-1/16 In Width X 3-3/4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B374GRN
    • Size 2-1/16 In Width X 3-3/4 In Height
    • UNSPSC 39121311
    • Additional Features Weight 56 Lb per 100
    Product Overview:
    Three Hole Corner Angle, Green