B-Line (Eaton) B355GRN Beam Clamp, 5/8 in. | Graybar Store
     
B-Line (Eaton) - Beam Clamp, 5/8 in. - B355GRN
+ / - Hover over image to Zoom
Other Views

    Beam Clamp, 5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B355GRN
    SKU: 88036070
    $1,807.39
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Dura Green
    Size:5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B355GRN
    • Size 5/8 in.
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Beam Clamp
    • UNSPSC 39121311
    • Color / Finish Dura Green
    • SKU Spec Sheet
      B355GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beam Clamp, 5/8-In. Max Flange, Green
    1-5/8 In Width X 1-27/32 In Depth, Thickness 1/4 In, Load Capacity 1200 Lb, Weight 30 Lb per 100