B-Line (Eaton) B341HDG HDG Splice Plate, 4 Hole | Graybar Store
     
B-Line (Eaton) - HDG Splice Plate, 4 Hole - B341HDG
+ / - Hover over image to Zoom
Other Views

    HDG Splice Plate, 4 Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B341HDG
    SKU: 97120936
    $14.09
    Checking Pricing
         
    Color / Finish:YELLOW ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:7-1/4 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B341HDG
    • Size 7-1/4 In Length
    • UNSPSC 39121311
    • Color / Finish YELLOW ZINC PLATED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B341HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four Hole Splice Plate, Hot Dip Galvanized