B-Line (Eaton) B339ZN Guesset Tee Plate, 6-Hole | Graybar Store
B-Line (Eaton) - Guesset Tee Plate, 6-Hole - B339ZN
+ / - Hover over image to Zoom
Other Views

    Guesset Tee Plate, 6-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B339ZN
    SKU: 25157897
    Checking Pricing
    Additional Features:Weight 149 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In Width X 9-1/8 In Height
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B339ZN
    • Size 3-1/2 In Width X 9-1/8 In Height
    • UNSPSC 39121311
    • Additional Features Weight 149 Lb per 100
    Product Overview:
    Six Hole Tee Gusset Plate, Zinc Plated