B-Line (Eaton) B3373-3ZN Riser Clamp, 3 in. | Graybar Store
B-Line (Eaton) - Riser Clamp, 3 in. - B3373-3ZN
+ / - Hover over image to Zoom
Other Views

    Riser Clamp, 3 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3373-3ZN
    SKU: 88036045
    $19.32
    Checking Pricing
         
    Additional Features:Includes Hex Head Cap Screws and Hex Nuts, Length 11-15/16 In
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:3 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3373-3ZN
    • Size 3 In
    • UNSPSC 39121311
    • Additional Features Includes Hex Head Cap Screws and Hex Nuts, Length 11-15/16 In
    Product Overview:
    Riser Clamp, 3in., Zinc Plated