B-Line (Eaton) B3373-1 1/2ZN Riser Clamp, 1-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Riser Clamp, 1-1/2 in. - B3373-1 1/2ZN
+ / - Hover over image to Zoom
Other Views

    Riser Clamp, 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3373-1 1/2ZN
    SKU: 88036023
    $14.94
    Checking Pricing
         
    Additional Features:Includes Hex Head Cap Screws and Hex Nuts, Length 10-1/4 In
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:1-1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3373-1 1/2ZN
    • Size 1-1/2 In
    • UNSPSC 39121311
    • Additional Features Includes Hex Head Cap Screws and Hex Nuts, Length 10-1/4 In
    Product Overview:
    Riser Clamp, 1 1/2in., Zinc Plated