B-Line (Eaton) B335-1SS4 Stainless Steel 304 Adjustable Hinge, 2-Hole | Graybar Store
     
B-Line (Eaton) - Stainless Steel 304 Adjustable Hinge, 2-Hole - B335-1SS4
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 304 Adjustable Hinge, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B335-1SS4
    SKU: 25169482
    $23,220.85
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Weight 78 lb. per 100
    Color / Finish:STAINLESS STEEL TYPE 304
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B335-1SS4
    • UNSPSC 30101804
    • Additional Features Weight 78 lb. per 100
    • Color / Finish STAINLESS STEEL TYPE 304
    • SKU Spec Sheet
      B335-1SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Hole Adjustable Hinge, Stainless Steel 304
    TWO HOLE ADJUSTABLE HINGE, STAINLESS STEEL 304