Brady B33-91-498 Repositionable Vinyl Cloth Wire & Cable Label | Graybar Store
     
Brady - Repositionable Vinyl Cloth Wire & Cable Label - B33-91-498
+ / - Hover over image to Zoom
Other Views

    Repositionable Vinyl Cloth Wire & Cable Label

    Manufacturer: Brady
    Manufacturer #: B33-91-498
    SKU: 25526179
    $188.38
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):0.75 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-91-498
    • Color White
    • UNSPSC 55121612
    • Height 0.937 in
    • Width (mm) 0.75 in
    • For Use With BBP®33 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay. unless you want to change it.
    The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning.Sticks to any clean, dry surface.Specially formulated topcoat for excellent print quality.Semi-gloss finish for crisp, clean look.