Brady B33-8-427 Self-Laminatin Vinyl | Graybar Store
Brady - Self-Laminatin Vinyl - B33-8-427
+ / - Hover over image to Zoom
Other Views

    Self-Laminatin Vinyl

    Manufacturer: Brady
    Manufacturer #: B33-8-427
    SKU: 25526174
    $175.18
    Checking Pricing
         
    Quick Order:Y
    Color:Clear/White
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-8-427
    • Color Clear/White
    • UNSPSC 55121612
    • Width 0.5 in.
    • For Use With BBP®33 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 1.437 in.
    Product Overview:
    Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
    Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text.Durable, permanent acrylic adhesive has outstanding water and oil resistance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.Service temperature of -40°F to 158°F (-40°C to 70°C).