Brady B33-17-425 Polypropylene Labels, White | Graybar Store
Brady - Polypropylene Labels, White - B33-17-425
+ / - Hover over image to Zoom
Other Views

    Polypropylene Labels, White

    Manufacturer: Brady
    Manufacturer #: B33-17-425
    SKU: 25526237
    $63.80
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-17-425
    • Color White
    • UNSPSC 55121612
    • Height 1 in
    • Width (mm) 2 in
    • For Use With BBP®33 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
    No visible affect to label when exposed to most common chemicals, oils or water.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.Service temperature of -94 to 176° F (-70 to 80° C).