B-Line (Eaton) B3198H-1ZN Hinged Extension Split Pipe Clamp, 3/8-16 x 1 in., Zinc Plated | Graybar Store
     
B-Line (Eaton) - Hinged Extension Split Pipe Clamp, 3/8-16 x 1 in., Zinc Plated - B3198H-1ZN
+ / - Hover over image to Zoom
Other Views

    Hinged Extension Split Pipe Clamp, 3/8-16 x 1 in., Zinc Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3198H-1ZN
    SKU: 97106960
    $5.02
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3198H-1ZN
    • Size 1 in.
    • UNSPSC 39121311
    Product Overview:
    HINGED EXTENSION SPLIT PIPE CLAMP, 1", 3/8"-16, ZINC PLATED
    HINGED EXTENSION SPLIT PIPE CLAMP, 1", 3/8"-16, ZINC PLATED