B-Line (Eaton) B312-15ZN Retaining Strap, Zinc-Plated | Graybar Store
     
B-Line (Eaton) - Retaining Strap, Zinc-Plated - B312-15ZN
+ / - Hover over image to Zoom
Other Views

    Retaining Strap, Zinc-Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B312-15ZN
    SKU: 98317763
    $21.96
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:18 In Length X 1-1/4 In Width
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B312-15ZN
    • Size 18 In Length X 1-1/4 In Width
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Retaining Strap
    • UNSPSC 39121311
    Product Overview:
    Retaining Strap, For 15-In. Flange, Zinc Plated
    Flange Width 15 In, Maximum Flange Thickness 3/4 In, Weight 49 Lb per 100