B-Line (Eaton) B312-12ZN Retaining Strap, 12 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Retaining Strap, 12 in. - B312-12ZN
+ / - Hover over image to Zoom
Other Views

    Retaining Strap, 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B312-12ZN
    SKU: 88035851
    $13.54
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:15 In Length X 1-1/4 In Width
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B312-12ZN
    • Size 15 In Length X 1-1/4 In Width
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Retaining Strap
    • UNSPSC 39121311
    Product Overview:
    Retaining Strap, For 12-In. Flange, Zinc Plated
    Flange Width 12 In, Maximum Flange Thickness 3/4 In, Weight 40 Lb per 100