B-Line (Eaton) B3100-3ZN Standard Clevis Hanger, 1/2-13 x 3 in., Zinc Plated | Graybar Store
     
B-Line (Eaton) - Standard Clevis Hanger, 1/2-13 x 3 in., Zinc Plated - B3100-3ZN
+ / - Hover over image to Zoom
Other Views

    Standard Clevis Hanger, 1/2-13 x 3 in., Zinc Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3100-3ZN
    SKU: 94013592
    $11.48
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3100-3ZN
    • Size 3 in.
    • UNSPSC 39121311
    Product Overview:
    STANDARD CLEVIS HANGER, 3", 1/2"-13, ZINC PLATED
    STANDARD CLEVIS HANGER, 3", 1/2"-13, ZINC PLATED