B-Line (Eaton) B3100-2ZN Standard Clevis Hanger, 3/8-16 x 2 in., Zinc Plated | Graybar Store
     
B-Line (Eaton) - Standard Clevis Hanger, 3/8-16 x 2 in., Zinc Plated - B3100-2ZN
+ / - Hover over image to Zoom
Other Views

    Standard Clevis Hanger, 3/8-16 x 2 in., Zinc Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3100-2ZN
    SKU: 94013586
    $4.83
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3100-2ZN
    • Size 2 in.
    • UNSPSC 39121311
    Product Overview:
    STANDARD CLEVIS HANGER, 2", 3/8"-16, ZINC PLATED
    STANDARD CLEVIS HANGER, 2", 3/8"-16, ZINC PLATED