Brady B30C-4000-595-WT Vinyl Labels, Low-Shrink, 4 in. W x 100 ft. L | Graybar Store
     
Brady - Vinyl Labels, Low-Shrink, 4 in. W x 100 ft. L - B30C-4000-595-WT
+ / - Hover over image to Zoom
Other Views

    Vinyl Labels, Low-Shrink, 4 in. W x 100 ft. L

    Manufacturer: Brady
    Manufacturer #: B30C-4000-595-WT
    SKU: 25316186
    $273.13
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:100 ft.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30C-4000-595-WT
    • Color White
    • UNSPSC 55121612
    • Length 100 ft.
    • Width 4 in.
    • For Use With BBP®30 Label Printer;BBP®31 Sign and Label Printer;BBP®33 Label Printer;BBP®35 Multi-Color Sign and Label Printer;BBP®37 Color & Cut Sign and Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
    Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors.Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll.