B-Line (Eaton) B305HDG Hot Dipped Galvanized Beam Clamp, 1/4 in. | Graybar Store
     
B-Line (Eaton) - Hot Dipped Galvanized Beam Clamp, 1/4 in. - B305HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized Beam Clamp, 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B305HDG
    SKU: 97114437
    $61.25
    Checking Pricing
         
    Additional Features:Includes 3/8 In-16 TPI Setscrew, Rod Size 3/8 In-16 TPI, Load Capacity 600 Lb, Weight 72 Lb per 100
    Color / Finish:HOT-DIPPED GALVANIZED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B305HDG
    • UNSPSC 30101804
    • Additional Features Includes 3/8 In-16 TPI Setscrew, Rod Size 3/8 In-16 TPI, Load Capacity 600 Lb, Weight 72 Lb per 100
    • Color / Finish HOT-DIPPED GALVANIZED
    • SKU Spec Sheet
      B305HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Beam Clamp, 1/4-In.-20 Rod, 3/8-In.-16 Set Screw, 7/8-In. Max Flange, Hot Dip Ga
    BEAM CLAMP, 1/4-IN.-20 ROD, 3/8-IN.-16 SET SCREW, 7/8-IN. MAX FLANGE, HOT DIP GA