B-Line (Eaton) B3058-3/8PLN Strut Fitting, Iron, Side Beam Connector, 9/16 in. Dia., 3/8-16 in. Rod, 2-3/8 in. H, 13 lb per 100 Pieces | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Iron, Side Beam Connector, 9/16 in. Dia., 3/8-16 in. Rod, 2-3/8 in. H, 13 lb per 100 Pieces - B3058-3/8PLN
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Iron, Side Beam Connector, 9/16 in. Dia., 3/8-16 in. Rod, 2-3/8 in. H, 13 lb per 100 Pieces

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3058-3/8PLN
    SKU: 25134212
    $8.29
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Hanger Rod
    Weight:13 lb per 100 Pieces
    Fitting Type:Side Beam Connector
    Hole Diameter (Inches):9/16 in.
    Rod Size (Inches):3/8-16
    Material:Iron
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3058-3/8PLN
    • UNSPSC 39121311
    • Fitting Type Side Beam Connector
    • Hole Diameter (Inches) 9/16 in.
    • Rod Size (Inches) 3/8-16
    • Weight 13 lb per 100 Pieces
    • Material Iron
    • Use With Hanger Rod
    • SKU Spec Sheet
      B3058-3/8PLN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SIDE BEAM CONNECTOR, 3/8-16, PLAIN