B-Line (Eaton) B3034-3/8PLN Top Flange C-Clamp, Cast Malleable Steel, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Top Flange C-Clamp, Cast Malleable Steel, 3/8 in. - B3034-3/8PLN
+ / - Hover over image to Zoom
Other Views

    Top Flange C-Clamp, Cast Malleable Steel, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3034-3/8PLN
    SKU: 99564603
    $4.22
    Checking Pricing
         
    Additional Features:Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
    Standard:UL (CANADA AND US), FM, Federal Specification WW-H-171E, A-A-1192A Type 23
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3034-3/8PLN
    • Size 3/4 in.
    • Application PIPE HANGERS,MECH.-BEAM CLAMPS
    • Type C-Clamp
    • UNSPSC 39121311
    • Additional Features Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
    Product Overview:
    TOP FLANGE C-CLAMP, 3/8"-16, PLAIN