B-Line (Eaton) B3033-5/8PLN Wide Jaw Top Flange C-Clamp, 5/8 in. | Graybar Store
     
B-Line (Eaton) - Wide Jaw Top Flange C-Clamp, 5/8 in. - B3033-5/8PLN
+ / - Hover over image to Zoom
Other Views

    Wide Jaw Top Flange C-Clamp, 5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3033-5/8PLN
    SKU: 25137208
    $17.26
    Checking Pricing
         
    Additional Features:Hardened Cup Point Setscrew and Jam Nut, Rod Size 5/8 In-11 TPI, Load Capacity 750 Lb (Setscrew Up), 1130 Lb (Setscrew Down)
    Color / Finish:PLAIN (NO FINISH)
    Size:1-5/16 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3033-5/8PLN
    • Size 1-5/16 In
    • UNSPSC 39121311
    • Additional Features Hardened Cup Point Setscrew and Jam Nut, Rod Size 5/8 In-11 TPI, Load Capacity 750 Lb (Setscrew Up), 1130 Lb (Setscrew Down)
    • Color / Finish PLAIN (NO FINISH)
    • Materials Cast Malleable Steel
    • SKU Spec Sheet
      B3033-5/8PLN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wide Jaw Top Flange C-Clamp, 5/8in.-11, Plain
    WIDE JAW TOP FLANGE C-CLAMP, 5/8"-11, PLAIN