B-Line (Eaton) B3031-3/8ZN Light Duty Malleable C-Clamp, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Light Duty Malleable C-Clamp, 3/8 in. - B3031-3/8ZN
+ / - Hover over image to Zoom
Other Views

    Light Duty Malleable C-Clamp, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3031-3/8ZN
    SKU: 97125539
    $5.77
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:11/16 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3031-3/8ZN
    • Size 11/16 In
    • Application PIPE HANGERS,MECH.-BEAM CLAMPS
    • Type C-Clamp, Light Duty
    • UNSPSC 39121311
    • Color / Finish ZINC PLATED
    • Materials Malleable Iron
    • SKU Spec Sheet
      B3031-3/8ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Light Duty Malleable C-Clamp, Zinc Plated
    LIGHT DUTY MALLEABLE C-CLAMP, ZINC PLATED