B-Line (Eaton) B300ZN Zinc-Plated Mounting Base | Graybar Store
     
B-Line (Eaton) - Zinc-Plated Mounting Base - B300ZN
+ / - Hover over image to Zoom
Other Views

    Zinc-Plated Mounting Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B300ZN
    SKU: 92056338
    $328.80
    Checking Pricing
         
    Additional Features:Weight 259 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Malleable Iron
    Size:7 In Length X 2-1/16 In Width X 4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B300ZN
    • Size 7 In Length X 2-1/16 In Width X 4 In Height
    • UNSPSC 39121311
    • Additional Features Weight 259 Lb per 100
    Product Overview:
    Post Base, Zinc Plated