Brady B30-R10000-WT Printer Ribbon, White | Graybar Store
Brady - Printer Ribbon, White - B30-R10000-WT
+ / - Hover over image to Zoom
Other Views

    Printer Ribbon, White

    Manufacturer: Brady
    Manufacturer #: B30-R10000-WT
    SKU: 25316279
    $113.54
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:200 ft.
    Width:4.33 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30-R10000-WT
    • Color White
    • UNSPSC 44103112
    • Length 200 ft.
    • Width 4.33 in.
    • For Use With BBP®30 Label Printer;BBP®31 Sign and Label Printer;BBP®33 Label Printer;BBP®35 Multi-Color Sign and Label Printer;BBP®37 Color & Cut Sign and Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!
    One-color ribbon for printing a single color onto a label.Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions.R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.Self-contained B30 Series cartridges drop straight into the printer with a "click".