Brady B30-25-595-ANSIWA Vinyl Labels With Header, Low-Shrink | Graybar Store
     
Brady - Vinyl Labels With Header, Low-Shrink - B30-25-595-ANSIWA
+ / - Hover over image to Zoom
Other Views

    Vinyl Labels With Header, Low-Shrink

    Manufacturer: Brady
    Manufacturer #: B30-25-595-ANSIWA
    SKU: 25316059
    $273.13
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Orange on White
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30-25-595-ANSIWA
    • Color Black/Orange on White
    • UNSPSC 55121612
    • Width 6 in.
    • For Use With BBP®30 Label Printer;BBP®31 Sign and Label Printer;BBP®33 Label Printer;BBP®35 Multi-Color Sign and Label Printer;BBP®37 Color & Cut Sign and Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 4 in.
    Product Overview:
    This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
    Pre-printed headers result in multicolor header signs using a single, black print pass..Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors.Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.