B-Line (Eaton) B297-36HDG Strut Fitting, Cantilever Bracket, Steel, 2 x 3/8 x 6-1/4 in, 9/16 in. Dia., 36 in. Channel, 12 AWG AWG, 3/8 in D, 6-1/4 in. H | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Cantilever Bracket, Steel, 2 x 3/8 x 6-1/4 in, 9/16 in. Dia., 36 in. Channel, 12 AWG AWG, 3/8 in D, 6-1/4 in. H - B297-36HDG
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Cantilever Bracket, Steel, 2 x 3/8 x 6-1/4 in, 9/16 in. Dia., 36 in. Channel, 12 AWG AWG, 3/8 in D, 6-1/4 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B297-36HDG
    SKU: 25170027
    $74,029.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Safety Factor of 2.5
    Channel Dimensions (Inches):36 in. L
    Channel Gauge:12 AWG
    Use With:B22A Channel
    Weight:1240 lb per Carton
    Fitting Type:Cantilever Bracket
    Dimensions:2 x 3/8 x 6-1/4 in.
    Hole Diameter (Inches):9/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B297-36HDG
    • Dimensions 2 x 3/8 x 6-1/4 in.
    • UNSPSC 39121311
    • Additional Features Safety Factor of 2.5
    • Channel Dimensions (Inches) 36 in. L
    • Channel Gauge 12 AWG
    • Fitting Type Cantilever Bracket
    • Hole Diameter (Inches) 9/16 in.
    • Weight 1240 lb per Carton
    • Material Steel
    • Use With B22A Channel
    • SKU Spec Sheet
      B297-36HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CANTILEVER BRACKET, 30 TRAY WIDTH, 36 LENGTH, HOT DIP GALVANIZED