B-Line (Eaton) B297-30ZN Zinc Plated Double Channel Bracket, 30 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Zinc Plated Double Channel Bracket, 30 in. - B297-30ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Double Channel Bracket, 30 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B297-30ZN
    SKU: 88035825
    $502.18
    Checking Pricing
         
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 665 Lb, Weight 1040 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:30 In Length X 6-1/4 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B297-30ZN
    • Size 30 In Length X 6-1/4 In Height
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 665 Lb, Weight 1040 Lb per 100
    Product Overview:
    Double Channel Bracket, 30-In., Zinc Plated