B-Line (Eaton) B287ZN Channel End Cap, Zinc-Plated | Graybar Store
     
B-Line (Eaton) - Channel End Cap, Zinc-Plated - B287ZN
+ / - Hover over image to Zoom
Other Views

    Channel End Cap, Zinc-Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B287ZN
    SKU: 88035787
    $15.95
    Checking Pricing
         
    Additional Features:Weight 13 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Low Carbon Steel
    Size:1-19/32 In Width X 1-19/32 In Depth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B287ZN
    • Size 1-19/32 In Width X 1-19/32 In Depth
    • UNSPSC 39121311
    • Additional Features Weight 13 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Low Carbon Steel
    • SKU Spec Sheet
      B287ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Channel End Cap, For 1 5/8-In. X 1 5/8-In. B22 Channel, Zinc Plat