B-Line (Eaton) B281ASQZN Zinc Plated Post Base, 1 5/8-IN. X 1 5/8-IN | Graybar Store
     
B-Line (Eaton) - Zinc Plated Post Base, 1 5/8-IN. X 1 5/8-IN - B281ASQZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Post Base, 1 5/8-IN. X 1 5/8-IN

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B281ASQZN
    SKU: 88035766
    $261.04
    Checking Pricing
         
    Additional Features:Weight 330 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:6 In Length X 6 In Width X 1-5/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B281ASQZN
    • Size 6 In Length X 6 In Width X 1-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Weight 330 Lb per 100
    Product Overview:
    Post Base For 1 5/8-In. X 1 5/8-In. Side By Side Channel, 6-In. X 6-In.