B-Line (Eaton) B261-8YZN 45 Degree Knee Brace, 2-Hole | Graybar Store
     
B-Line (Eaton) - 45 Degree Knee Brace, 2-Hole - B261-8YZN
+ / - Hover over image to Zoom
Other Views

    45 Degree Knee Brace, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B261-8YZN
    SKU: 25661567
    $98.48
    Checking Pricing
         
    Additional Features:Corner To Brace Length 7-3/8 In, Load Capacity 1500 Lb, Weight 119 Lb per 100
    Color / Finish:YELLOW ZINC PLATED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B261-8YZN
    • UNSPSC 30101804
    • Additional Features Corner To Brace Length 7-3/8 In, Load Capacity 1500 Lb, Weight 119 Lb per 100
    Product Overview:
    Two Hole 45 Deg. Knee Brace, 8-In., Yellow Zinc
    TWO HOLE 45 DEG. KNEE BRACE, 8-IN., YELLOW ZINC