B-Line (Eaton) B261-18SS4 Strut Fitting, Two Hole 45° Knee Brace, Stainless Steel, 1-5/8 x 7/32 x 14-7/16 in, 9/16 in. Dia., 7/32 in D, 14-7/16 in. H | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Two Hole 45° Knee Brace, Stainless Steel, 1-5/8 x 7/32 x 14-7/16 in, 9/16 in. Dia., 7/32 in D, 14-7/16 in. H - B261-18SS4
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Two Hole 45° Knee Brace, Stainless Steel, 1-5/8 x 7/32 x 14-7/16 in, 9/16 in. Dia., 7/32 in D, 14-7/16 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B261-18SS4
    SKU: 25169970
    $26,052.53
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Safety Factor of 3
    Use With:B335 Hinged Corner Connection, Strut Channel
    Weight:234 lb per Carton
    Fitting Type:Two Hole 45° Knee Brace
    Dimensions:1-5/8 x 7/32 x 14-7/16 in.
    Hole Diameter (Inches):9/16 in.
    No. of Holes:2
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B261-18SS4
    • Dimensions 1-5/8 x 7/32 x 14-7/16 in.
    • UNSPSC 30101804
    • Additional Features Safety Factor of 3
    • Fitting Type Two Hole 45° Knee Brace
    • Hole Diameter (Inches) 9/16 in.
    • Weight 234 lb per Carton
    • Material Stainless Steel
    • No. of Holes 2
    • Use With B335 Hinged Corner Connection, Strut Channel
    • SKU Spec Sheet
      B261-18SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWO HOLE 45 DEG. KNEE BRACE, 18, 304 Stainless Steel