Thomas and Betts B25D30G 2G WP BOX 5 HOLE 1 HUBS | Graybar Store
     
Thomas and Betts - 2G WP BOX 5 HOLE 1 HUBS - B25D30G
+ / - Hover over image to Zoom
Other Views

    2G WP BOX 5 HOLE 1 HUBS

    Manufacturer: Thomas and Betts
    Manufacturer #: B25D30G
    SKU: 25806392
    $37.65
    Checking Pricing
         
    Capacity (Cubic Inch):30.0 cu. in.
    Material:Aluminum
    No. of Outlets:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B25D30G
    • UNSPSC 39121305
    • Brand Red Dot
    • Capacity (Cubic Inch) 30.0 cu. in.
    • No. of Outlets 5
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Two Gang Weatherproof Outlet Box, 30 Cubic Inches, Length 4-5/8 Inches, Width 4-9/16 Inches, Depth 2 Inches, 5 Outlets, Outlet Diameter 1 Inch, Die Cast Aluminum, with Mounting Lugs