B-Line (Eaton) B24SH-120GRN B24SHGRN10 | Graybar Store
B-Line (Eaton) - B24SHGRN10 - B24SH-120GRN
+ / - Hover over image to Zoom
Other Views

    B24SHGRN10

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24SH-120GRN
    SKU: 88035609
    $21.60
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:10 ft.
    Additional Features:2 In Center Spacing
    Color / Finish:DURA GREEN
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24SH-120GRN
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 14
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B24SH-120GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-