B-Line (Eaton) B247ZN Zinc Plated 37-1/2 Degree Open Angle, 4-Hole | Graybar Store
     
B-Line (Eaton) - Zinc Plated 37-1/2 Degree Open Angle, 4-Hole - B247ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated 37-1/2 Degree Open Angle, 4-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B247ZN
    SKU: 25158860
    $52.03
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Weight 77 Lb per 100
    Color / Finish:ZINC PLATED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B247ZN
    • UNSPSC 30101804
    • Additional Features Thickness 1/4 In, Weight 77 Lb per 100
    Product Overview:
    Four Hole Open Angle, 37 1/2 Deg., Zinc Plated
    FOUR HOLE OPEN ANGLE, 37 1/2 DEG., ZINC PLATED