B-Line (Eaton) B243ZN Zinc Plated Open Angle, 4-Hole | Graybar Store
     
B-Line (Eaton) - Zinc Plated Open Angle, 4-Hole - B243ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Open Angle, 4-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B243ZN
    SKU: 25157893
    $31.56
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Weight 77 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In X 3-11/16 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B243ZN
    • Size 3-1/2 In X 3-11/16 In
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 77 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B243ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four Hole Open Angle, 7 1/2 Deg., Zinc Plated