B-Line (Eaton) B24-120 HDG B24 Hot Dipped Galvanized Steel Channel, 10 ft, 14GA | Graybar Store
     
B-Line (Eaton) - B24 Hot Dipped Galvanized Steel Channel, 10 ft, 14GA - B24-120 HDG
+ / - Hover over image to Zoom
Other Views

    B24 Hot Dipped Galvanized Steel Channel, 10 ft, 14GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24-120 HDG
    SKU: 25169952
    $1,549.96
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Hot-Dipped Galvanized
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24-120 HDG
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Hot-Dipped Galvanized
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., 14 Ga., 120-In. (10 Ft), Hot Dip Galvanized
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 14 GA., 120-IN. (10 FT), HOT DIP GALVANIZED